Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800575

Global Industrial™ Stock Chaser with 4-Step Ladder, 24V, Blue

Product Description
✓ Switches easily between high- & low-level speed
✓ 4-step ladder provides convenient access to stock stored at elevated heights
✓ Wide rubber-lined cargo deck with loading anchors for bungee cables

The Global Industrial™ Stock Chaser is your solution to quickly and efficiently moving heavy loads throughout warehouses, stock rooms, and more. Designed to move smoothly through your facility at safe traveling speeds, this electrically powered vehicle with a tight turning radius can easily navigate narrow aisles and compact spaces. Safety features include a high-visibility blue safety light, an LED warning strobe light, an emergency stop button, a protective front bumper, a backup alert sound, and an operator presence switch pedal to ensure peace of mind while moving from point A to B. Limited 1-Year Warranty.

  • Travels at 4 to 7 mph
  • Features an onboard charger, cup holders, and RFID scanner pockets
  • Equipped with 15" non-marking tires
  • Optional tow hitch is sold separately
  • PRICE
    $11,985.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length88 in
    Width30-5/16 in
    Height54-1/2 in
    Weight1936 lbs
    Cargo Deck/Load Bed Weight Capacity990 lbs
    Wheel Base41-1/2 in
    Ground Clearance2-15/16 in
    Vehicle Load Weight Capacity990 lbs
    Cargo Deck Width29-1/2 in
    Cargo Deck Length41-1/8 in
    Wheel Diameter15 in
    Travel Speed7.46 / 4.35 (Slow Mode) mph
    Towing Capacity4840 lbs
    Turning Radius50.4 °

    Product Details

    Assembly RequiredNo
    Brake TypeDrum Brake & Hand-Operated Parking Brake
    Cargo Deck MaterialMulti-Layer Board Reinforced
    Motor/Engine TypeBrushed DC Motor
    ChargercTUVus On-Board Charger
    MaterialSteel
    Manufacturers Part Number800575
    BrandGlobal Industrial
    Battery Type6 V-225 Ah, AGM / (24 V / 30 Ah)
    TypeStock Chaser
    Horsepower4.29 HP
    ColorBlue
    Number of Batteries4
    TransaxleTransverse Drive Axle
    SteeringRound Steering Wheel
    Batteries(4) 6V-225 Ah, AGM / (24V/30Ah)

    Warranty

    Warranty1 yr