Tri-Arc Stock Picking Shelves Kit 4-7 Step Models, 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Configurable Ladder Stock Picking Shelves Kit for 6-7 step U-Design Steel Rolling Ladder models (sold separately). Includes 2 shelves each rated at 50 lbs. Requires a Deep Top Platform Kit (sold separately). When combined with All-Directional kit, only one shelf will be provided.
PRICE
$399.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Weight Capacity | 50 lbs |
| Weight | 60 lbs |
| Step Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Number of Steps | 4 - 7 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | USPK2 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |