Tri-Arc 6 Step Steel 16"W Tilt & Roll Ladder, Grip Strut Tread
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. This Grip Strut model has expanded steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Tilt ladder forward on two 4" wheels to move from job to job. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 42" handrails provide sure footing for safe, worry-free use. Meets OSHA & ANSI requirements. Powder coat finish. 450 lb. capacity.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$625.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 27 in |
| Height | 96 in |
| Weight Capacity | 450 lbs |
| Weight | 87 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt and Roll Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | KDTF106162 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |