Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Elkay® Stone Outdoor Drinking Fountain, Square

Elkay® Stone Outdoor Drinking Fountain, Square

Item #: WBB384081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,735.00 up to 18% OFF

Price: $1,427.00

$237.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Global Industrial™ Outdoor Diamond Steel Trash Can With Flat Lid, 36 Gallon, Black

Global Industrial™ Outdoor Diamond Steel Trash Can With Flat Lid, 36 Gallon, Black

Elkay® Stone Outdoor Bi Level Drinking Fountain

Elkay® Stone Outdoor Bi Level Drinking Fountain

Elkay® Outdoor Wall Mount Drinking Fountain, Non Filtered & Non Refrigerated, Evergreen

Elkay® Outdoor Wall Mount Drinking Fountain, Non Filtered & Non Refrigerated, Evergreen

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Features:
  • Durable stone aggregate finish withstands the elements
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Sealed freeze-resistant system that prevents drain water from mixing with fresh water. Designed for ground installation below the frost line
  • Mechanically activated bubbler continues to supply water in event of service disruptions
  • Ideal for outdoor use


Product Details

  • Freeze/Frost Resistant No
  • Hands Free Operation No
  • Filter No
  • Installation Type Floor
  • Number of Stations 1
  • Max PSI 105 psi
  • For Outdoor Use Yes
  • Brand Elkay
  • Material Concrete, Aggregate Stone
  • Manufacturers Part Number LK4591
  • Shape Square
  • Refrigerated No
  • Color Family Tan
  • Vandal Resistant No

Weights & Dimensions

  • Depth 19-1/2 in
  • Width 11-1/2 in
  • Water Inlet Size 3/8 in
  • Height 35-1/4 in
  • Drain Size 1-1/4 in

Compliance & Certifications

  • NSF Certified Yes
  • ADA Compliant No
  • Child ADA Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® Stone Outdoor Drinking Fountain, Square

Elkay® Stone Outdoor Drinking Fountain, Square

Item #: WBB384081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant