Stool Container with Stick, 20mL, White Polypropylene, 100/Bag, 12 Bags/Unit, 1200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
20mL White stool collection container with blue snap-on lid and attached spoon.Material: cap and spoon: polypropylene
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Fecal Container |
| Capacity | .6 oz (20mL) oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 1200 |
| Manufacturers Part Number | 109224 |
| Closure | Snap Lid |
| Lid Color Family | Blue |
| Brand | Globe Scientific |