Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Decker Tape

Model # :WBB473426

MPN #: 150SP-5

Printed Tape "Stop If Seal Is Broken" 2"W x 110 Yds. 1.84 Mil White/Red - Pkg Qty 36

Product Description
Printed Tape "Stop If Seal Is Broken" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case

A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.

PRICE
$152.64  Sold in packages of 36 / $4.24 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
$152.64
Buy 3 pkgs - 4 pkgs
$145.01Save $7.63 (5%)
Buy 5+ pkgs
$140.43Save $12.21 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness1.84 mil
Tensile Strength26

Product Details

TypePrinted Security Tape
ColorWhite
Series150SP
Tape DutyLight
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number150SP-5
Percent Elongation165
TextIf Seal Is Broken Check Contents Before Signing
BrandDecker Tape