Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2489167

MPN #: S2134

Stop, Turn and Taillight Socket - Standard Ignition S2134

Product Description
Standard Ignition Stop, Turn and Taillight Socket

Entire Taillight Harness Included. Each part has high-quality direct replacement electrical connector that eliminates the need for a harness, replacing only the damaged connector, for a cost effective repair solution. The terminals are manufactured with high grade materials such as copper alloy, brass, and phosphor bronze. The Housing is fabricated using polyamide resins. All of the materials together provide the connectors with prolonged life and superior performance in harsh environments. All electrical connectors are 100% tested for proper mechanical and electrical fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300   2005-2007
PRICE
$77.95

1
1
Expected on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ContentsSocket & Extention
Terminal TypeBlade
Terminals4, 4
Connector TypeRectangular