Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2501899

MPN #: S-2287

Stop, Turn and Taillight Socket - Standard Ignition S-2287

Product Description
Standard Ignition Stop, Turn and Taillight Socket

High-quality direct replacement electrical connector allows you to replace only the damaged connector instead of the entire harness for a cost-effective repair. All electrical connectors are 100% tested for proper mechanical and electrical fit, form and function. The terminal is manufactured with high grade materials such as copper alloy, brass, and phosphor bronze. The housing is fabricated using polyamide resins. All of the materials together provide the connectors with prolonged life and superior performance in harsh environments.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • New Yorker   1984-1985
Dodge+ Expand List– Hide List
  • Aries - Engine: L4, 2.2L, 135ci, GAS   1984-1984
  • Aries - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1984-1984
  • Shadow   1987-1987
  • Shadow - Engine: L4, 2.2L, 135ci, GAS   1988-1988
PRICE
$55.95

1
1
Expected on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Terminals1
Terminal TypeMale