Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2491442

MPN #: S2567

Stop, Turn and Taillight Socket - Standard Ignition S2567

Product Description
Standard Ignition Stop, Turn and Taillight Socket

High-quality direct replacement electrical connector allows you to replace only the damaged connector instead of the entire harness for a cost-effective repair. The terminals are manufactured with high grade materials such as copper alloy, brass, and phosphor bronze. The Housing is fabricated using polyamide resins. All of the materials together provide the connectors with prolonged life and superior performance in harsh environments. All electrical connectors are 100% tested for proper mechanical and electrical fit, form and function. Offering thousands of high-quality pigtails & sockets for nearly every electrical job.
Manufacturer's Warranty: 36 Months or 36000 Miles.

PRICE
$28.95

1
1
Expected on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Terminals5