x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Intermotor SLS-225

Stoplight Switch - Intermotor SLS-225

Item #: WBB2497151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Integra   1994-2001
  • TL   1995-1998
Honda+ Expand List– Hide List
  • Civic   1992-1995
  • Civic del Sol   1994-1997
  • Odyssey   1995-1998
Isuzu+ Expand List– Hide List
  • Oasis   1996-1998
  • Oasis - Engine: L4, 2.3L, 2234cc, GAS   1999-1999

  • CONNECTOR GENDER Female
  • TERMINAL TYPE 4 Blade Terminals
  • CONNECTOR QUANTITY 1
  • TERMINAL GENDER Male
  • TERMINAL QUANTITY 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Intermotor SLS-146

Item #: B2497107

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Intermotor SLS-225

Stoplight Switch - Intermotor SLS-225

Item #: WBB2497151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant