x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Standard Ignition SLS-216

Stoplight Switch - Standard Ignition SLS-216

Item #: WBB2497665

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Integra   1999-2001
Buick+ Expand List– Hide List
  • LeSabre   1996-1999
  • Park Avenue   1996-1999
  • Riviera   1996-1999
Cadillac+ Expand List– Hide List
  • DeVille   1996-1999
  • Eldorado   1996-1999
  • Seville   1996-1999
Oldsmobile+ Expand List– Hide List
  • 98   1996-1996
  • Alero   1999-2004
  • Aurora   1996-1999
  • Cutlass   1997-1999
  • Cutlass Supreme   1997-1997
  • LSS - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-1999
  • Regency - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1997-1998
Pontiac+ Expand List– Hide List
  • Bonneville   1996-1999
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2007-2008
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2007-2008
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2007-2008
  • G5 - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2007-2008
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2007-2008
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2007-2008
  • G5 - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2007-2008
  • Grand Am   1999-2005
  • Sunfire   1998-2005
Saturn+ Expand List– Hide List
  • Ion   2004-2007
  • Ion - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2003-2003
  • Ion - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2003-2003
  • Ion - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2003-2003
  • Ion - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2003-2003

  • CONNECTOR GENDER Female
  • TERMINAL TYPE Blade Terminals
  • CONNECTOR QUANTITY 2
  • TERMINAL GENDER Male
  • TERMINAL QUANTITY 2, 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Standard Ignition SLS-69

Item #: B2497622

Not Yet Rated

Usually ships in 2 to 5 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Standard Ignition SLS-216

Stoplight Switch - Standard Ignition SLS-216

Item #: WBB2497665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant