Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2613391

MPN #: 120.44129CRY

StopTech Premium Cryostop Rotor; Front, StopTech 120.44129CRY

|
Questions & Answers (0)
PRICE
$73.95
Out of stock, expected on or around 12/27/2022

StopTech Premium Cryostop Rotor; Front

StopTech Sport Rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. All new StopTech Sport Rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black E-Coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 2003 - 2009 Toyota 4Runner, 2005 - 2017 Toyota Tacoma, 2007 - 2014 Toyota FJ Cruiser

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.