Triton Producst Storability 33" Top Track With Mounting Hardware
Write a Review
|
Questions & Answers (0)
Product Description
STORABILITY™ WALL STORAGE RACKS
32" Top Track with Mounting Hardware
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with epoxy powder coat finish. Helps easily add or remove Optional Accessories (sold separately) to modify rack to meet your needs. Top track and hardware allows rack to mount to hollow, concrete or studded walls. Lifetime Limited Warranty.
32" Top Track with Mounting Hardware
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with epoxy powder coat finish. Helps easily add or remove Optional Accessories (sold separately) to modify rack to meet your needs. Top track and hardware allows rack to mount to hollow, concrete or studded walls. Lifetime Limited Warranty.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 1-3/4 in |
| Weight Capacity | 375 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Top Track Wall Frame |
| Color | Gray |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1700 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |