Triton Products Square Hole Pegboards & Mounting Hardware, 24"W x 9/16"D x 24"H, Black Epoxy, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Two 18 Ga. Steel boards can be mounted vertically or horizontally together or positioned on multiple wall areas as required 300 lb. load rating per board.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 24 in |
| Weight Capacity | 300 lbs |
| Weight | 16 lbs |
Product Details
| Type | Pegboard |
| Color | Black |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | LB1-BK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |