Datum Argos 50" Slotted Back Panel WS-HAP50-WS23 - Battleship Gray
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos 50" Slotted Back Panel WS-HAP50-WS23 - Battleship Gray
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 50" high Slotted Back Panels work with the 50" high Argos Cabinets in order to add additional accessories. It is necessary to add to cabinets if planning to use the 3 Rifle Horizontal Rack or the 6" Ammo Bin. If planning to use with an Argos Cabinet, 2 back panels should be added per cabinet. Slotted Back Panels DO NOT work with and are not needed for the Argos Open Rack.
Note: 2 are needed to add the Horizontal 3 Rifle Rack to a cabinet
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 50" high Slotted Back Panels work with the 50" high Argos Cabinets in order to add additional accessories. It is necessary to add to cabinets if planning to use the 3 Rifle Horizontal Rack or the 6" Ammo Bin. If planning to use with an Argos Cabinet, 2 back panels should be added per cabinet. Slotted Back Panels DO NOT work with and are not needed for the Argos Open Rack.
Note: 2 are needed to add the Horizontal 3 Rifle Rack to a cabinet
PRICE
$93.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Depth | 1 in |
| Height | 46-3/8 in |
| Weight | 19 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Material | Steel |
| Color | Gray |
| Door Type | Hinged Door |
| Series | Argos |
| Manufacturers Part Number | WS-HAP50-WS23 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |