Datum Argos Gun Cabinet AWC72H18R20P-1 - 18 Rifles & 20 Pistols w/2 Half Shelves 42x15x72 Stealth
|
Questions & Answers (0)
Product Description
Datum ArgosCABINET™ Gun Storage Cabinet AWC72H18R20P-1 - 18 Rifles & 20 Pistols w/2 Half Shelves 42" x 15" x 72" Stealth
Traditional style, 72" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components that allow for the storage of up to 18 rifles, 20 pistols, and 2 half shelves for miscellaneous items. (Purchase optional accessories to increase capacity up to 24 rifles.) The pistol storage accessories also include a space to hold extra pistol magazines. Components are fully adjustable and can be mixed and matched to meet specific needs.
Traditional style, 72" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components that allow for the storage of up to 18 rifles, 20 pistols, and 2 half shelves for miscellaneous items. (Purchase optional accessories to increase capacity up to 24 rifles.) The pistol storage accessories also include a space to hold extra pistol magazines. Components are fully adjustable and can be mixed and matched to meet specific needs.
PRICE
$3,099.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 15 in |
| Height | 72 in |
| Inside Width | 41 in |
| Inside Depth | 13-1/4 in |
| Inside Height | 71 in |
| Weight | 571 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Gun Cabinet |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 2 |
| Door Handle Type | Lift and Turn Compression Latch |
| Color | Black |
| Door Type | Manual Close |
| Series | Argos |
| Gun Capacity Range | 11 to 15 |
| Capacity | Up to 18 Rifles & 20 Pistols ft³ |
| Number of Doors | 2 |
| Material | Steel |
| Manufacturers Part Number | AWC72H18R20P-1-WS25 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |