Datum Argos Half Shelf WS-6421-WS56 - Desert Sand
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos Half Shelf WS-6421-WS56 - Desert Sand
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 21" wide Half Shelf gives a sturdy area to store miscellaneous items. Side panels and a lip in the front of the shelf prevent items from falling off of the shelf. Half Shelves can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 21" wide Half Shelf gives a sturdy area to store miscellaneous items. Side panels and a lip in the front of the shelf prevent items from falling off of the shelf. Half Shelves can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
PRICE
$109.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 12 in |
| Height | 6 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Tan |
| Series | Argos |
| Material | Steel |
| Manufacturers Part Number | WS-6421-WS56 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |