Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :T9FB1886839

MPN #: AWC45H12R-2-WS56

Datum Argos Gun Cabinet AWC45H12R-2 - Holds 12 Rifles & 3 Horizontal Rifles 42x15x45 Desert Sand

Product Description
Datum ArgosCABINET™ Gun Storage Cabinet AWC45H12R-2 - Holds 12 Rifles & 3 Horizontal Rifles 42"W x 15"D x 45"H Desert Sand

Traditional style, 45" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components that allow for the storage of up to 15 rifles, 12 being stored vertically and 3 stored on a horizontal rack. Components are fully adjustable and can be mixed and matched to meet specific needs.

PRICE
$2,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth15 in
Height44 in
Inside Width41 in
Inside Depth13-1/4 in
Inside Height45 in
Weight406 lbs

Product Details

Assembly RequiredYes
Lock TypeKeyed Lock, Keyed Alike
TypeGun Cabinet
Number of Adjustable Shelves0
Door Handle TypeLift and Turn Compression Latch
ColorTan
Door TypeManual Close
SeriesArgos
Gun Capacity Range16 to 24
CapacityUp to 12 Rifles & 3 Horizontal Rifles ft³
Number of Doors2
MaterialSteel
Manufacturers Part NumberAWC45H12R-2-WS56
BrandDatum

Warranty

Warranty5 yr