Valley Craft® Storage Bin Cabinet, 102 Bins, All-Welded, 36"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 36 x 24 x 78" Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. The heavy duty 14 gauge steel construction has a fully welded design that is built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.
This half bins style cabinet has louvered bin brackets on the full-length of the door, and the lower half of back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. 102 bins are included: 96 XS for the doors, and 6 XL for the interior/back. (3) Shelves are included, easily adjustable on 7 3/8" increments, and with a 1,000 lb. capacity each. Shelves are 18" deep to allow room for bins on doors to be unobstructed when closed. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A. Accessory options include: storage bins, shelves, and drawer kits (sold separately).
This half bins style cabinet has louvered bin brackets on the full-length of the door, and the lower half of back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. 102 bins are included: 96 XS for the doors, and 6 XL for the interior/back. (3) Shelves are included, easily adjustable on 7 3/8" increments, and with a 1,000 lb. capacity each. Shelves are 18" deep to allow room for bins on doors to be unobstructed when closed. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A. Accessory options include: storage bins, shelves, and drawer kits (sold separately).
PRICE
$1,779.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 350 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid Flush Door |
| Number of Bins | 102 |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | F89123 |
| Brand | Valley Craft |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Color | Gray/Yellow |
| Handle Type | Steel Three Point Locking |
| Style | Doors: Bins, Louvered Panels; Interior: Bins, Louvered Panels, Shelves |
| Louvered Panels | Doors, Interior |
| Package Quantity | 1 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |