Add to list
Share
Print


Model #: WBB2280227
MPN #: JC-171-5295
Durham Storage Bin Cabinet JC-171-5295 - 171 Blue Hook-On Bins 48"W x 24"D x 78"H
|
Questions & Answers (0)
PRICE
$2,887.00
was $4081.98Save $1194.98 (29%)
Usually ships in 6 to 9 days
Select Color
Features:
- All-welded, heavy duty 14 gauge cabinet with Hook-On Bins®
- Full height welded piano hinges for increased strength and rigidity of doors
- 3-point locking system with 5/16" rods & padlockable handle (padlock not included)
- Double doors open at 180 degrees for full access
- Fully welded louvered panels reinforce door and hold Hook-On Bins. Allows weight capacity of 650 lbs per door (evenly distributed)
- Bins hook into place easily with no tools required
- Durable gray textured powder coat finish
Bin Size Reference
Bins | W" | D" | H" |
A | 4-1/8 | 5-3/8 | 3 |
B | 4-1/8 | 7-3/8 | 3 |
C | 5-1/2 | 10-7/8 | 5 |
D | 8-1/4 | 10-3/4 | 7 |
E | 8-1/4 | 14-3/4 | 7 |
F | 16-1/2 | 14-3/4 | 7 |
G | 11 | 10-7/8 | 5 |
1
1