✓ 16-gauge construction body for lasting durability
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.
Global Industrial
Model # :WBB3184274
Global Industrial Storage Cabinet, Shelved doors, Louvered interior, 38"Wx24"Dx72"H, Unassem.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 320 lbs |
| Shelf Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 800 lbs |
| Number of Adjustable Shelves | 12 |
| Color | Gray |
| Door Type | Solid Deep Pocket Door |
| Louvered Panels | Interior |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 662142A |
| Number of Fixed Shelves | 3 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |