Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB235897

MPN #: 36-W-245

Stronghold Heavy Duty Janitorial Cabinet, 36"W x 24"D x 78"H, All-Welded, Gray

Product Description
"Battleship" construction for lifetime durability! Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.

Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight477 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
Shelf Capacity1100 lbs
Number of Adjustable Shelves5
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Mobile or StationaryStationary
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments7
Manufacturers Part Number36-W-245
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold