Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :T9FB3230649

MPN #: LSC-3DRA2122-Gray

BenchPro™ Storage Cabinets, 3 Drawers 8" High with Glides, Steel Top, Gray Frame

Product Description
Industrial Grade Steel Storage Cabinet – 3-Drawer Unit. Built for durability and performance, this Industrial Grade Storage Cabinet is an ideal solution for secure, organized storage in demanding environments. Featuring three 8-inch drawers with smooth glides and a 100-pound capacity per drawer, this unit delivers both strength and convenience. Dimensions: 21" D x 22" W x 27.12" H. Material: Constructed from high-strength 16/18-gauge cold rolled steel. Finish: Durable powder-coated paint for a clean, professional look and superior corrosion resistance. Construction: Fully TIG welded and pre-assembled for enhanced stability and long-term use. Top Surface: Solid steel top ideal for additional work or storage space. Drawer System: 3 easy-glide drawers (each 8" high) with 100 lb load capacity. Applications: Perfect for hospitals, private medical practices, nursing homes, school infirmaries, and other professional settings that demand strength, hygiene, and organization. Whether used in a clinical setting or an industrial workspace, this cabinet provides reliable performance, easy maintenance, and long-lasting durability.

PRICE
$879.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth21 in
Height28 in
Weight Capacity100 lbs

Product Details

Assembly RequiredNo
TypeDrawer Pedestal
Country of OriginMexico
MaterialSteel
ColorGray
Manufacturers Part NumberLSC-3DRA2122-Gray
BrandBenchPro