Safco® Steel Storage Cabinet, 30"W x 18"D x 72"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Make the most our of your storage space with these Assembled Steel Storage Cabinets. Made from heavy-gauge, all steel with uni-body construction, these storage solutions are tough enough to handle the warehouse, but have an eye-catching appeal for break rooms, employee lounges and storage in retail spaces. The two-tone powder coat finish gives these cabinets a contemporary look that pairs with Safco® lockers to make a complete storage solution. The cabinets feature a recessed locking door handle, with a three-point locking design and adjustable leveling glides to ensure there isn't any wobbling. Move up to the 72 cabinet with four adjustable shelves. All shelves adjust in 1" increments. With so much in store, these cabinets will keep personal items and workspace essentials organized and secure. Walls are .09 in or 2.3 mm, Doors .08 in or 2.0mm. Limited Lifetime Warranty.
PRICE
$1,029.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 136 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 5532GR |
| Brand | Safco |
| Type | Storage Cabinet |
| Shelf Capacity | 250 lbs |
| Color | Gray |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Certified |