Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB251761PYA

Global Industrial™ Mobile Charging Cart for 24 Chromebooks & Tablets, Putty, Assembled

Product Description
Laptop Cart Stores, Transports And Charges Up To 24 Widescreen Laptop or Chromebook™ Computers as well as e-readers, Android tablets, iPads® and more.

Features:
  • Keep up to 24 laptops, Chromebooks or tablets charged and secure in this compact and versatile charging cart
  • Seven shelves (41"W x 16"D) accept laptops of any size, 3" clearance between shelves. Each shelf holds up to 3 laptops
  • Made with all steel construction. Powder coated finish
  • A wide, non-skid top surface for supplies and equipment
  • Doors and panels are perforated to allow ventilation that helps prevent overheating
  • Doors are channel reinforced for extra strength and feature 3-point locking for security
  • Rear door gives easy access to electrical. Two 12-outlet 120V/15A electrical assembly with a 15' power cord included
  • Rolls easily on 5" rubber casters (2 swivel with brakes, 2 rigid)
  • Rubber corner bumpers protect walls and doorways from scratches
  • Overall Dimensions: 43.5"W x 21"D x 40"H. Interior Cabinet Dimensions: 41"W x 19"D x 31.6"H
  • Ships fully assembled
  • ETL/cETL Listed
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$1,209.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1209.00
Buy 6 units - 10 units
1155.00Save $54.00 (4%)
Buy 11+ units
1119.00Save $90.00 (7%)
Backordered, expected around 12/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/2 in
Depth21 in
Height40 in
Weight Capacity350 lbs
Weight150 lbs
Cord Length15 ft.
Shelf Dimensions41"W x 16"D

Product Details

Lock TypeKeyed Lock
MaterialPowder Coated Steel
Number of Shelves7
Construction TypeAssembled
Device Capacity Range21-30
Manufacturers Part Number251761PYA
Number of Outlets24
BrandGlobal Industrial
TypeCharging Cart
ColorBeige
Amperage15 A
Casters5" Rubber Casters (2 Locking)
Number of Doors3
Voltage120 V
Description24-Device Mobile Storage & Charging Cart
Max Device Capacity24
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityLaptops, Chromebooks, Tablets

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/cETL Listed