Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234464

MPN #: SNT200BL

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 19-1/2"L x 13-1/2"W x 8"H, Blue - Pkg Qty 6

Product Description
The SNT200 Genuine Stack and Nest Tote is a highly dependable, heavy duty storage container.

Features:
  • Container can be reused
  • Suitable for storage and transportation of goods
  • Can store valuable items and keep them secured
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • 19-1/2"L x 13-1/2"W x 8"H
  • 0.80 cu. ft. capacity
  • Color: Blue
  • Made in USA
  • Priced per each, 6 each per carton


PRICE
$147.00  Sold in packages of 6 / $24.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width13-1/2 in
Height8 in
Inside Length17-7/8 in
Inside Width12-3/8 in
Inside Height7-7/8 in
Inside Top Length17-7/8 in
Inside Top Width12-3/8 in
Inside Bottom Length16-3/8 in
Inside Bottom Width11-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorBlue
LidNo
Capacity0.8 ft³
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberSNT200BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems