Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234541

MPN #: QUS241YL

Quantum Storage® Plastic Hang & Stack Bin, 13-5/8"L x 8-1/4"W x 6"H, Yellow - Pkg Qty 12

Product Description
The QUS241 Ultra hang and stack bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene for strength and durability.

Features:
  • 13-5/8"L x 8-1/4"W x 6"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in
Width8-1/4 in
Height6 in
Inside Length12-1/2 in
Inside Width6-3/4 in
Inside Height5-3/8 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size13-5/8 x 8-1/4 x 6

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots1
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS241YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems