Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234477

MPN #: QUS265CL

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Clear - Pkg Qty 6

Product Description
The QUS265CL Clear-View Ultra hang and stack bin is tough and durable. It can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Features:
  • 18"L x 8-1/4"W x 9"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Clear bin means that products are easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250°F and resistant to extreme cold
  • (1) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$111.00  Sold in packages of 6 / $18.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-1/4 in
Height9 in
Inside Length17-1/8 in
Inside Width6-3/4 in
Inside Height8-1/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight3 lbs
Size18 x 8-1/4 x 9

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots1
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS265CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems