Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234484

MPN #: QUS265SN

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Stone - Pkg Qty 6

Product Description
The QUS265 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene and has an open hopper front.

Features:
  • 18"L x 8-1/4"W x 9"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Stone
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$117.00  Sold in packages of 6 / $19.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-1/4 in
Height9 in
Inside Length17-1/8 in
Inside Width6-3/4 in
Inside Height8-1/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight3 lbs
Size18 x 8-1/4 x 9

Product Details

Assembly RequiredNo
TypeColored Bin
ColorStone
Number of Divider Slots1
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS265SN
Stack and/or NestHang & Stack
BrandQuantum Storage Systems