Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234551

MPN #: QUS210BL

Quantum Storage® Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Blue - Pkg Qty 24

Product Description
The QUS210 Ultra stack and hang bin is ideal for use when organizing your stock. It is made from injection molded polypropylene.

Features:
  • 5-3/8"L x 4-1/8"W x 3"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Blue
  • Made in USA
  • Must be purchased in multiples of 24


PRICE
$33.60  Sold in packages of 24 / $1.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width4-1/8 in
Height3 in
Inside Length4-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.2 lbs
Size5-3/8 x 4-1/8 x 3

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
Number of Divider Slots1
MaterialPolypropylene
Package Quantity24
Manufacturers Part NumberQUS210BL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems