Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234426

MPN #: QUS260BR

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 11"W x 10"H, Black - Pkg Qty 4

Product Description
The QUS260BR Recycled Ultra hang and stack bin is made from 100% recycled post-consumer, high density polypropylene. It is tough and durable. It has an open hopper front.

Features:
  • Will not rust or corrode
  • Has built in rear hanglock allowing it to be used with louvered panels and rails
  • Ideal for organizing and arranging your inventory
  • Dimensions: 18"L x 11"W x 10"H
  • Has back and side grips that make it easy to transport
  • Comes with molded in front label slot
  • Anti-slide lock
  • (3) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 4


PRICE
$80.00  Sold in packages of 4 / $20.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height10 in
Inside Length17 in
Inside Width9-1/2 in
Inside Height9-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight4 lbs
Size18 x 11 x 10

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots3
MaterialRecycled Polypropylene
Package Quantity4
Manufacturers Part NumberQUS260BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems