Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234527

MPN #: QUS241BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 13-5/8"L x 8-1/4"W x 6"H, Black - Pkg Qty 12

Product Description
The QUS241BR Recycled Ultra hang and stack bin is made from 100% recycled post-consumer, high density polypropylene. It is tough and durable to provide a long service life.

Features:
  • Will not rust or corrode
  • Has built in rear hanglock allowing it to be used with louvered panels and rails
  • Ideal for organizing and arranging your inventory
  • Dimensions: 13-5/8"L x 8-1/4"W x 6"H
  • Has back and side grips that make it easy to carry
  • Comes with molded in front label slot to aid product identification
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in
Width8-1/4 in
Height6 in
Inside Length12-1/2 in
Inside Width6-3/4 in
Inside Height5-3/8 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size13-5/8 x 8-1/4 x 6

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity12
Manufacturers Part NumberQUS241BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems