Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234422

MPN #: QUS238BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 18"L x 5-1/2"W x 5"H, Black - Pkg Qty 12

Product Description
The QUS238BR Recycled ultra hang and stack bin is made from 100% post-consumer, high density polypropylene.

Features:
  • Open hopper front gives easy access to stored items
  • Comes with molded in front label slot
  • Has back and side grips that make it easy to carry
  • Dimensions: 18"L x 5-1/2"W x 5"H
  • Has built in rear hanglock
  • Autoclavable up to 250°F and resistant to extreme cold
  • Can be used to store a wide variety of products
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5-1/2 in
Height5 in
Inside Length17-1/8 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight1 lbs
Size18 x 5-1/2 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity12
Manufacturers Part NumberQUS238BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems