Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234440

MPN #: QUS245BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 10-7/8"L x 16-1/2"W x 5"H,Black - Pkg Qty 6

Product Description
The QUS245BR Recycled Ultra hang and stack bin is made from 100% recycled post-consumer, high density polypropylene. It is tough and durable and has an open front hopper.

Features:
  • Will not rust or corrode
  • Built in rear hanglock allows it to hang from louvered panels and rails
  • Ideal for organizing and arranging your inventory
  • Dimensions: 10-7/8"L x 16-1/2"W x 5"H
  • Has back and side grips
  • Comes with molded in front label slot to aid product identification
  • Anti-slide lock
  • (3) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$78.00  Sold in packages of 6 / $13.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width16-1/2 in
Height5 in
Inside Length9-3/4 in
Inside Width15 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size10-7/8 x 16-1/2 x 5

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots3
MaterialRecycled Polypropylene
Package Quantity6
Manufacturers Part NumberQUS245BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems