Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234468

MPN #: QUS248BR

Quantum Storage® Recycled Polypropylene Ultra Hang & Stack Bin, 18"L x 8-1/4"W x 7"H, Black - Pkg Qty 6

Product Description
The QUS248BR Recycled ultra hang and stack bin is made from 100% post-consumer, high density polypropylene.

Features:
  • Open hopper front gives easy access to stored items
  • Comes with molded in front label slot
  • Has back and side grips that make it easy to carry
  • Dimensions: 18"L x 8-1/4"W x 7"H
  • Has built in rear hanger
  • Autoclavable up to 250°F and resistant to extreme cold
  • Can be used to store a wide variety of products
  • Anti-slide lock
  • (1) Divider Slot
  • Color: Black
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$97.50  Sold in packages of 6 / $16.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8-1/4 in
Height7 in
Inside Length17-1/8 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size18 x 8-1/4 x 7

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
Number of Divider Slots1
MaterialRecycled Polypropylene
Package Quantity6
Manufacturers Part NumberQUS248BR
Stack and/or NestHang & Stack
BrandQuantum Storage Systems