Quantum Storage Wire Mesh Hang & Stack Bin, 17-3/4"L x 8-1/8"W x 9"H, Chrome - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Wire Mesh Bins - strong design allows for superior hang capacity perfect for industrial parts storage or anything where hang capacities are vital. Available in 9 popular sizes. 1 Year Limited Warranty. Made In The USA. Pack of 5.
PRICE
$349.75 Sold in packages of 5 / $69.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 11 in |
| Height | 10-1/4 in |
| Size (L x W x H) | 18-1/2 x 11 x 10-1/4 in |
| Inside Length | 18-1/2 in |
| Inside Width | 10-5/8 in |
| Inside Height | 10 in |
| Weight Capacity | 105 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Mesh Bin |
| Color | Silver |
| Material | Wire Mesh |
| Package Quantity | 5 |
| Manufacturers Part Number | QMB565C |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |