Wire Shelving Stencil Unit, includes: (3) shelves, (4) posts and (22) dividers, chrome plated finish, suitable for dry storage applications, NSF approved, shipped KD
Quantum® Storage Systems 3 Shelf, Chrome Wire Stencil Unit, 36"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Stencil Unit |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 3 |
| Material | Carbon Steel |
| Manufacturers Part Number | WR74-2436C-22D |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |