Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796395

MPN #: WR74-2460-105106RD

Quantum® 12 Shelf Chrome Bin Shelving, 60"W x 24"D x 74"H, 78 Economy Shelf Bins, Red

Product Description
The WR74-2460-105106 high density wire system has four posts, 12 shelves and 78 bins and can be made mobile with an optional caster kit.

Features:
  • Posts measure 74" in height
  • Optional WR-00H mobile kit will make transporting the unit easier
  • Shelves are strong thanks to all-welded construction and extra wire trussing
  • Can be used for a variety of application and is NSF approved
  • Each shelf can hold up to 600lbs
  • Optional casters have a load capacity of 1200lbs


PRICE
$1,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Number of Bins78
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR74-2460-105106RD
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited