Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796335

MPN #: WR74-2472-110106BK

Quantum® 12 Shelf Chrome Bin Shelving, 72"W x 24"D x 74"H, 110 Economy Shelf Bins, Black

Product Description
The WR74-2472-110106 high density wire system has a total of 110 QSB106 bins that can be ordered in blue, green, ivory, red, yellow and black.

Features:
  • Includes four 74" high posts and 12 shelves
  • Each shelf has a load capacity of up to 600lbs
  • Optional non-marring WR-00H mobile kit will make transporting unit and contents easier
  • Bins have an open hopper front which makes it easier to access stored products
  • Label holder on bins can be used to insert tags for easier identification


PRICE
$2,235.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Number of Bins110
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorBlack
Manufacturers Part NumberWR74-2472-110106BK
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited