Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796376

MPN #: WR8-816BL

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 24"D x 74"H, 21 Store-Max Shelf Bins, Blue

Product Description
The WR8-816 wire shelving bin system - complete wire package requires no nuts or bolts for assembly. It is ideal for storing small and medium-sized components.

Features:
  • Design of shelf assists air circulation while providing good product visibility
  • Chrome finish ensures long service life
  • Shelves feature an all-welded construction, incorporating architectural wire trusses
  • Each individual shelf has a capacity of 800lbs
  • Supplied with 21 QSB816 bins
  • Unit can be made mobile with WR-00H kit
  • Wire shelving unit has 8 shelves


PRICE
$1,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins21
StyleStore-Max Shelf Bin
FinishChrome
Number of Shelves8
MaterialSteel
Bin ColorBlue
Manufacturers Part NumberWR8-816BL
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited