Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB815628

MPN #: WR8-425-BK

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 12"D x 74"H, 21 Stackable Shelf Bins, Black

Product Description
Wire Shelf Unit, 36"W x 12"D x 74"H, with 21 SSB425 Stackable Shelf Bins, Black

Chrome wire shelf units with Stackable Shelf Bins. Each unit has 8 shelves. Chrome finish. Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in blue, black, gray, ivory and orange.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height74 in
Weight107 lbs

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins21
StyleStackable Shelf Bins
FinishChrome
Number of Shelves8
MaterialSteel
Bin ColorBlack
Package Quantity1
Manufacturers Part NumberWR8-425-BK
Stack and/or NestStacking
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited