Features:
- Unit comes with 44 QSB114
- Dimensions: 24"D x 36"W x 74"H
- Offers an economical high density storage system that provides easy visibility to stored contents
- The shelving unit can be made mobile with WR-00H mobile kit
- Unit has 12 shelves
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 44 |
| Style | Economy Shelf Bin |
| Finish | Chrome |
| Number of Shelves | 12 |
| Material | Steel |
| Bin Color | Blue |
| Manufacturers Part Number | WR12-114BL |
| Stack and/or Nest | Nesting |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |