Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3795989

MPN #: WR12-108RD

Quantum® 12 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 44 Economy Shelf Bins, Red

Product Description
The WR12-108 shelf Bin Wire Shelving System is a complete package consisting of a heavy-duty and high grade shelving unit with a selection of bins made from polypropylene. Bins are rust and corrosion resistant.

Features:
  • Unit comes with 44 QSB108 open hopper front bins.
  • Dimensions: 18"D x 36"W x 74"H
  • Offers an economical high density storage system that provides easy visibility to stored contents
  • The shelving unit can be made mobile with WR-00H mobile kit
  • Unit has 12 shelves


PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins44
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR12-108RD
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited