Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796188

MPN #: WR74-2448-105106BK

Quantum® 12 Shelf Chrome Bin Shelving, 48"W x 24"D x 74"H, 55 Economy Shelf Bins, Black

Product Description
The WR74-2448-105106 high density wire system comes complete with bins, 74" posts and 12 shelves.

Features:
  • Delivered with 55 QSB105 and 36 QSB106 bins
  • Each shelf has a load capacity of 800lbs
  • Bins can be acquired in blue, green, ivory, red, yellow, black and clear
  • Open hopper front on bins will make products easily accessible
  • Increased product visibility
  • Label holder
  • WR-00H mobile kit will transform unit into a transportable storage system
  • Caster kit is non-marring
  • Shelves have all-welded construction and extra wire trussing to increase strength


PRICE
$1,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins55
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorBlack
Manufacturers Part NumberWR74-2448-105106BK
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited