Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796063

MPN #: WR5-270CL

Quantum® 5 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 8 Ultra Stack & Hang Bins, Clear

Product Description
The WR5-270CL Clear-View hang and stack bins - complete wire package has been made from tri-clear polypropylene that is translucent making it easy to identify stored products.

Features:
  • Unit has 8 QUS270CL bins while each shelf has a capacity of 800lbs
  • Shelving unit has chrome finish for added strength and durability
  • Make your unit mobile by purchasing the WR-00H mobile kit
  • Unit has all welded construction
  • Enhanced air circulation
  • Can be used in dry storage environments for industrial applications
  • Approved for use by the FDA
  • Bins have open hopper fronts


PRICE
$589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins8
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves5
MaterialSteel
Bin ColorClear
Manufacturers Part NumberWR5-270CL
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited