New England Plastic Tote-Alls Tote Container, 28-1/2"L x 19"W x 15"H, Blue - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Tote-Alls Conveyor Tote Nesting Containers come in smooth and extra-strong ribbed constructions. Perfect for applications ranging from conveyor and storage to inventory control. All are reinforced with beveled bottom corners. Special design permits boxes to be nested and nesting lugs prevent jamming. Color available in Industrial Grey, Royal Blue, other special colors may be available. Call for details.
PRICE
$909.50 Sold in packages of 10 / $90.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 19 in |
| Height | 15 in |
| Size (L x W x H) | 28-1/2 x 19 x 15 in |
| Inside Length | 23-3/4 in |
| Inside Width | 14-1/2 in |
| Inside Top Length | 26-1/2 in |
| Inside Top Width | 17 in |
| Inside Bottom Length | 23-3/4 in |
| Inside Bottom Width | 14-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Conveyor Tote |
| Color | Blue |
| Lid | No |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 2819-15 BLUE |
| Stack and/or Nest | Nest |
| Brand | New England Plastics |