Sign Holders
Availability
Type
Width
Brand
Height
Length
Material
Capacity
Color
Size
Price
Related Products
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
Your display is key to maximizing your sales. Presentation of your product, visual appeal and marketing all contribute to your bottom line. Make your product pop with signage and branding by using Azar's header sign holder. Simply insert your own graphic into these clear acrylic sign holders. The plexiglass sign holder will keep your sign protected from the elements. Want to change your graphic sign, pricing or branding, switch out your sign with ease and add a new one. The clear plastic frame is suitable for regular 100 lbs. paper thickness and cardstock up to 18 pt. Snap the rectangle ...
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the ...
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the ...
These "New Design" Clear Injection Molded Acrylic Window Sign Holders with Suction Cups are very popular for retail stores, schools, and businesses. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface. The sign holders with suction cups are double sided and ideal for glass doors and windows. Easily print your graphic or message and insert into the sign holder to keep it protected from the elements. The new design allows graphics to be displayed vertical or horizontal while staying in place. You can use both sides at the same ...