Glaro manufactures the most comprehensive selection of attractively designed, all aluminum, wet umbrella bag holders. As visitors enter indoor areas offer the ultimate solution to managing dripping wet umbrellas. Wet floors are slippery and may result in "slip and fall" injuries. Help keep floors clean, dry, and safe! Place these Wet Umbrella Bag Holders in lobbies, entrances, parking garages, coat check areas, staircases, and near elevators or escalators too. This wall mounted model holds 200 bags and can be attached to any vertical surface. A high temperature baked, satin black, powder coat finish is applied to the rustproof aluminum. An optional sign, [S117BK], that must be ordered at the same time as the bag holder, promotes usage and is sold separately. Umbrella bags, [UB100] & [UB1000], can hold any size umbrella and are not included.
Features & Benefits:- Wall mounted model - designed to accept optional sign
- 200 bag capacity
- Mounting hardware included
- All aluminum construction
- Satin black, baked, powder coat finish
- Rust, corrosion, tarnish, and scratch resistant
- Quick ship
- Made in the USA
*Sign & Umbrella Bags Sold Separately.