YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Chrome - Pkg Qty 24

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Chrome - Pkg Qty 24

Item #: WBB387480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.33 ea.

Price: $103.92 / Pkg of 24

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12" Rectangular Tubing Straight Arm for Mounted/Recessed Standard - Chrome

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. Made of 1/2" x 1-1/2" rectangular tubing. Can be used with TRAC2000, TRAC2001 and System 94.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY24
  • CLASSPresident Line
  • CATEGORYPerimeter Hardware
  • TYPERectangular Tubing Straight Arm
  • LENGTH INCHES12
  • LINEFaceouts And Displayers
  • MANUFACTURERS PART NUMBERRDW/12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Satin Chrome - Pkg Qty 24

Item #: B387481

Not Yet Rated

Usually ships in 3 to 6 days

$124.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Chrome - Pkg Qty 24

12" Rectangular Tubing Straight Arm For Mounted/Recessed Standard - Chrome - Pkg Qty 24

Item #: WBB387480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant