Take 15% off your entire order!

Offer applied at checkout

Female Bust w/ Head - Size 4 - White

Female Bust w/ Head - Size 4 - White

Item #: WBB387031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$138.95 up to 9% OFF

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Female Bust w/ Head - Size 4 - White

Female Bust w/ Head - Size 4 - System Mannequin Series is a revolutionary, component-based approach to mannequin design. Components made of fiberglass. White finish. Contains 7/8" diameter flange which allows bust to fit on center mount base either in wood, metal or glass. Add any number of optional accessories to create an infinite amount of possibilities.

Product Specifications

  • FORMBust w/Head
  • COLORWhite
  • BRANDMondo Mannequins
  • CLASSRealistic Mannequins
  • CATEGORYVisual Displays & Mannequins
  • TYPEFemale
  • LINESystem Mannequin Series
  • MANUFACTURERS PART NUMBERSYFB-H109
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $31.00 with this comparable product

Female Bust w/out Head - Size 4 - White

Item #: B387033

Not Yet Rated

Usually ships in 2 to 5 days

$94.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Female Bust w/ Head - Size 4 - White

Female Bust w/ Head - Size 4 - White

Item #: WBB387031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant